Beli combustible gas detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Detektor Gas Mudah Terbakar (Pendeteksi Gas Flammable)atribut:
- UNSPSC: 46171613
- Battery: (4) AA
- Brand: RIDGID
- Detects: Acetaldehyde; Ammonia; Benzene; Ethane; Ethanol; Ethylene; Formaledhyde; Hexane; Hydrogen; Hydrogen Sulfide; Iso-Butane; Methane; P-Xylene; Propane; Toluene
- Features: Tri Mode Detection for Visual, Audible or Vibration
- Includes: Battery
- Indicator: Audible; Vibration; Visual
- Measuring Range (ppm): 0 to 6,400
- Standards: UL Listed
- Kusam Meco Combustible Gas DetectorDeskripsi:Combustible Gas Leak Detector Model - KM 5420A Combustible Leakage Detector is extremely useful as a general purpose tool in any environment where gasoline, propane, natural gas or fuel oil is used. This unit uses a newly developed sem-conductor sensor which is extremely sensitive to variety of general used combustible gasesatribut:
- Alarm Method: Buzzer, Tricolor LED bar Indicator
- Altitude (m): <2000 (6500)
- Auto Power Off (minute): 10
- Battery Life (hour): Approx. 40 normal use
- Detectable Gases: Gasoline, Propane, Natural Gas or Fuel oil
- Dimensions (mm): 173x66x56
- Operating Humidity (%RH): <80
- Operating Temperature (°C): 0 to 40
- Power Supply: 4 AA size (6V DC) Alkaline Batteries
- Sensitivity (ppm): Variable, as low as 5 (gasoline)
- Snake Tube Length (cm): 40
- Snake Tube Length (inch): 15.5
- Storage Temperature (°C): -10 to 60 (< 70% R.H.)
- Warm-up Time (s): Approx. 90
- Riken Keiki Monitor Multi Gas Portabel Seri GX-6000 (Detektor Multi Gas Genggam Seri GX-6000)atribut:
- Sampling Method: Suction type
- Dimensions (WxHxD) (mm): Approx. 70x201x54 (projection portions excluded)
- Operating Temperature Range (°C): -20 to +50 (no sudden changes)
- Operating Humidity Range (%RH): 0 to 95 (no-condensing)
- Approvals: Japan Ex, ATEX, IECEx, Brazil Ex, JG
- CE marking: EMC/ATEX/RoHS
- Continuous Operation (hour): Approx. 14 (25°C, no alarm and no lighting) [litium ion battery unit], Approx.8 (25°C, no alarm and no lighting) [dry battery unit]
- Display of Alarm: Blinking lamp/ buzzer continuous modulated sound/ gas concentration display and blinking, alarm details/ vibration
- Explosion Protected Construction: Intrinsic Safety
- Explosion-proof class: IECEx : Ex ia IIC/IIB T4/T3 Ga, ATEX : II 1 G Ex ia IIC/IIB T4/T3 Ga
- Ingress Proof Rating: IP67
- Type of Alarm: Gas alarm/fault alarm/panic alarm, man down alarm (option)
- TONATA Fire Safety Cabinet (Lemari Safety Pemadam)Deskripsi:Termasuk : 2 buah kunci 4 buah roda double ball bearing ukuran diameter 4 inch (100 x 32 mm) Tiang gantungan untuk baju pemadam, rompi safety, dllatribut:
- Dimensions (HxLxW) (cm): 180x120x40
- Finishing: Powder Coated
- Material: Mild Steel Plate
- SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Response Time (s): < 30
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- Bosean Single Gas DetectorDeskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.atribut:
- Dimensions (mm): 100×60×30
- Display (inch): 2.0 HD display
- Explosion-proof Mark: Exib IIB T3 Gb
- BOSCH Detector (Detektor Kelembaban)atribut:
- Approximate Automatic Deactivation (minute): 5
- Shark Air Compressor Auto+Motor (Kompresor Angin)Deskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- TRIPLETT Detektor Gas Mudah Terbakar (Pendeteksi Kebocoran Gas)atribut:
- UNSPSC: 31160000
- Battery (V): (2) AAA 1.5 Batteries
- Brand: TRIPLETT
- Detects: Natural Gas; Propane
- Features: Audible and Visual Alerts; Built-in Static Electricity Discharge Check
- Height (inch): 7-1/10 in
- Includes: (2) AAA Batteries; Pocket Clip; Protective Cap
- Indicator: Audible and Visual
- Measuring Range (ppm): 1000 to 6500 Natural Gas; 500 to 6500 Propane
- Standards: CE; RoHS
- Width (inch): 4/5 in
- Gaotek Gas Detector 4 in 1Deskripsi:Detektor 4 macam gas dari Bosean. - Model terbaru. Industrial grade- Anti-slip grip rubber. Waterproof, Dust-proof, Explosion-proof - Deteksi bisa diffusion method, dan pump method Mendeteksi:1. Oksigen (O2)2. Karbon Monoksida (CO)3. Hidrogen Sulfida (H2S)4. Gas mudah meledak (EX/LEL/CH4)atribut:
- Material: ABS Plastic
- Operating Temperature (°C): -20-50 (except LEL is 0~40°C)
- Display: 2.4\" HD display
- Resolution: 0.1%vol/1umo/mol(ppm)/1% LEL
- Dimensions (LxWxH) (mm): 145x69x28
- Battery Runtime (hour): 6-8 or so
- Four Alarm Methods: Sound Alarm, Light flashing, Vibrating alert, Screen shows, adjustable alarm values, alarm sound up to 80db
- Gas Measurement Range: O2: 0~30%vol, CO: 0~999umo/mol(ppm), H2S:0~100 umo/mol(ppm), EX (combustible ):0~100%LEL
- Gas Type: Oxygen/carbon monoxide/hydrothion/combustible gas( O2/CO/H2S/LEL)
- Low/High Alarm/Alarm Setting: Yes
- Operating Humidity (%RH): <95 (no dew)
- Power: 3.7V li-battery (Built-in)
- HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- Bosean Gas Detector (Uji Deteksi Gas)Deskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
- Non Brand Fire Cabinet Fullset (Lemari Pemadam)atribut:
- Dimensions (cm): 180x120x40
- Material: Mild steel 1.2mm plate
- BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
- TESTO Gas Leak DetectorDeskripsi:-Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
- GVDA Detektor Gas (Pendeteksi Kebocoran Gas)Deskripsi:GVDA GD139 Natural Gas Leak Detector with 12-inch Extendable Probe,%LEL Propane Leak Detector with Built-in Flashlight for Methane, Butane, Combustible Gas for Home, RV, This GD139 meter is a combustible gas leakage detector, which is used to detect the leakage of combustible gas quickly and reliably.
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- Riken Keiki Monitor Gas Portabel Seri GX-3R (Pendeteksi Gas Genggam Seri GX-3R)atribut:
- Battery: Lithium-ion
- Sampling Method: Diffusion type
- Dimensions (WxHxD) (mm): Approx. 58x65x26
- Operating Temperature Range (°C): -40 to +60 (no sudden changes)
- Operating Humidity Range (%RH): 0 to 95 (no condensation)
- Approvals: Japan Ex, ATEX, IECEx, Brazil Ex, MED, JIS, JG
- CE marking: EMC/ATEX/RoHS
- Continuous Operation (hour): Approx. 40 after full charge (with long battery mode)
- Display of Alarm: Flashing light/ buzzer/ vibration
- Explosion Protected Construction: Intrinsic Safety
- Explosion-proof class: IECEx : Ex da ia IIC T4 Ga / Ex da ia I Ma , ATEX : II1G Ex da ia IIC T4 Ga / IM1 Ex da ia I Ma , *With combustible gas sensor
- Ingress Proof Rating: IP66/68
- Principle of Detection: New Ceramic catalytic Method, Potentiostatic Electrolysis Method
- Type of Alarm: Gas alarm/Fault alarm
Daftar Harga combustible gas detector Terbaru October 2026
| RIDGID Detektor Gas Mudah Terbakar (Pendeteksi Gas Flammable) | Rp8.199.900 |
| Kusam Meco Combustible Gas Detector | Rp10.999.900 |
| Riken Keiki Monitor Multi Gas Portabel Seri GX-6000 (Detektor Multi Gas Genggam Seri GX-6000) | Rp72.999.900 |
| TESTO Gas Leak Detector | Rp5.399.900 |
| TONATA Fire Safety Cabinet (Lemari Safety Pemadam) | Rp6.699.900 |
| SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi) | Rp2.799.900 |
| HONEYWELL Gas Detector Alert Microclip | Rp11.999.900 |
| Bosean Single Gas Detector | Rp3.699.900 |
| BOSCH Detector (Detektor Kelembaban) | Rp4.599.900 |
| Shark Air Compressor Auto+Motor (Kompresor Angin) | Rp4.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6yP109665250-1.jpg)

/ooP107785888-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Safety%20Cabinet%20(Lemari%20Safety%20Pemadam)/alP111128381-1.jpg)
/36P106780114-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Bosean%20Single%20Gas%20Detector/2xP114365105-1.jpg)
/4pP101518169-2.jpg)
/paP104618910-2.jpg)
/88P109665296-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Gaotek%20Gas%20Detector%204%20in%201/qdP110877949-1.jpg)
/7gP109376268-1.jpg)
/2lP108230093-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Fire%20Cabinet%20Fullset%20(Lemari%20Pemadam)/atP106102389-1.jpg)
/e8P102362512-3.jpg)

/r2P110909974-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)
/plP107785921-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)